• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEW 32/2L mm

Article no.: 225200 32/2L

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 32 mm
    Number of cutting edges Z 2
    Shank type Plain shank
    Setting angle κ 90 degrees
    Milling application Plunging; End milling
    Through-coolant yes
    maximum cutting depth ap max 15 mm
    Overhang L1 32 mm
    Overall length Ltot 130 mm
    Shank ⌀ Ds h6 25 mm
    suitable indexable insert LOMU..
    Indexable insert size 15
    Insert screw 229714 (15IP; 3.5 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 225200 32/2L
    EAN / GTIN 4960664648269
    Manufacturer number THN05055

    Description

    Version:

    Cost-efficient due to 4 cutting edges.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart