• The item cannot be ordered due to missing prices.

PNEA 1106XN TN-T01020 Ceramic GG

Article no.: 223332 GG

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNEA 1106XN TN-T01020
Type GG
Grade KS6050
Tool material Stainless steel
Plane edge 1.5 mm
Feed fz per tooth 0.1 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 223332 GG
EAN / GTIN 4960664742653
Manufacturer number TCX05280

Application Table

GG(G)
K
750
dry
 
Air
 

Description

Version:

10-edge pentagonal indexable inserts for stable and economical machining.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart