• The item cannot be ordered due to missing prices.

Indexable face mill 70° MFK, with bore, ⌀ D / number of teeth Z: 160/22mm

Article no.: 223300 160/22

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Number of cutting edges Z: 22
  • Setting angle κ: 70
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 160 mm
Number of cutting edges Z 22
Shank type with bore
Setting angle κ 70 degrees
Through-coolant no
maximum cutting depth ap max 6 mm
maximum external ⌀ Dmax 169 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 40 mm
suitable indexable insert PN.. 1106
Wedge 229720
Wedge screw 229721
Type of product Face mill

Identification & Classification

Article number 223300 160/22
EAN / GTIN 4960664732791
Manufacturer number THN08114
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Version:

Face mills for high-performance machining of cast iron. Close and very close tooth spacing for maximum productivity when machining cast iron.

Advantage:

  • Cost-effective and stable machining by use of 10-edge pentagonal inserts.
  • Reduced cutting forces thanks to balanced tool design and high approach angle.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart