• The item cannot be ordered due to missing prices.

PNEU 1205 ANER-GL UNI

Article no.: 222822 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert PNEU 1205 ANER-GL
    Type UNI
    Grade PR1525
    Tool material Carbide
    Number of changes/inserts 10
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 222822 UNI
    EAN / GTIN 4960664671229
    Manufacturer number TLB05060

    Application Table

    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    140
    Steel < 1400 N/mm²
    P
    140
    INOX < 900 N/mm²
    M
    150
    INOX > 900 N/mm²
    M
    140
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Ground version. For significantly better surface quality.

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    PNEU 1205 ANER-GL  UNI

    PNEU 1205 ANER-GL UNI

    Number of changes/inserts 10 5 5 5 5
    ISO code indexable insert PNEU 1205 ANER-GL POMX 10T5ZEER U POMX 10T5ZEER U POMX 0704ZEER U POMX 0704ZEER U
    Tool material Carbide Carbide Carbide Carbide Carbide
    Grade PR1525 HB9540 HB9640 HB9640 HB9540
    Type UNI UNI UNI UNI UNI
    Programming radius at ap max 4.8 4.8 3.61 3.61
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart