• The item cannot be ordered due to missing prices.

Indexable face mill 47.5° MFPN45, with bore, ⌀ D / number of teeth Z: 125/10mm

Article no.: 222800 125/10

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 10
  • Setting angle κ: 47.5
  • Through-coolant: no
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 125 mm
Number of cutting edges Z 10
Shank type with bore
Setting angle κ 47.5 degrees
Through-coolant no
Machining strategy HPC
maximum cutting depth ap max 6 mm
maximum external ⌀ Dmax 138 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 40 mm
suitable indexable insert PN.. 1205
Insert screw 229700
Type of product Face mill

Identification numbers & Classifications

Article number 222800 125/10
EAN / GTIN 4960664602452
Manufacturer number THN04493

Description

Version:

High performance face milling cutter with double-sided pentagonal indexable inserts. The combination of approach angle, chip chamber design as well as the geometries and cutting angles of the indexable inserts ensure outstanding metal removal rates, chip clearance, working life, and low cutting forces, and hence high cost-effectiveness.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable face mill 47.5° MFPN45, with bore, ⌀ D / number of teeth Z: 125/10mm

Indexable face mill 47.5° MFPN45, with bore, ⌀ D / number of teeth Z: 125/10mm

Number of cutting edges Z 10 10 10 10
Mounting bore ⌀ 40 mm 40 mm 40 mm 40 mm
Overall length Ltot 63 mm 63 mm 63 mm 63 mm
Through-coolant no yes yes yes
suitable indexable insert PN.. 1205 SE.. 1204.. SE.T1305; XEEW1305 POMX 10T5..
Cutting edge ⌀ DC 125 mm 125 mm 125 mm 125 mm
Type of product Face mill Face mill Face mill Face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart