{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 47.5 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 6 mm | |
maximum external ⌀ Dmax | 113 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | PN.. 1205 | |
Insert screw | 229700 | |
Type of product | Face mill |
Article number | 222800 100/8 | |
EAN / GTIN | 4960664602445 | |
Manufacturer number | THN04492 |