• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 35/3mm

Article no.: 222050 35/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 35 mm
Number of cutting edges Z 3
Shank type Plain shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
⌀ D3 18 mm
maximum cutting depth ap max 1.5 mm
maximum cutting depth ap max for LD geometry 3.5 mm
Overhang L1 50 mm
Overall length Ltot 150 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 53 mm
Circular interpolation milling ⌀ Dmax 68 mm
Ramping angle αmax 1.19 degrees
Ramping length L for αmax 17.4 mm
suitable indexable insert SOMT..
Indexable insert size 10
Insert screw 229717 (15IP; 3.5 Nm)
Setting angle κ 10 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 222050 35/3
EAN / GTIN 4960664707508
Manufacturer number THN07615

Description

Description:

MFH Harrier high feed rate indexable face mills enable short machining times thanks to high feed rates and high cutting depths. The approach angle in combination with the convex cutting edges reduces the cutting forces and minimises the tendency to vibrate.

Application:

For increased productivity in face milling, pocket milling and slot milling. Because the cutting forces are so low, large overhangs for plunge milling pose no problem.

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 35/3mm

High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 35/3mm

Overall length Ltot 150 mm 100 mm 200 mm
suitable indexable insert SOMT.. XDM.090416 XDM.090416
Cutting edge ⌀ DC 35 mm 35 mm 35 mm
⌀ D3 18 mm 23 mm 23 mm
Circular interpolation milling ⌀ Dmax 68 mm 68 mm 68 mm
Ramping length L for αmax 17.4 mm 20.43 mm 20.43 mm
Type of product Copy mill Copy mill Copy mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart