• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH mini, with bore, ⌀ D / number of effective cutting edges Z: 63/8mm

Article no.: 221965 63/8

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Plunging; Ramping; Circular milling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 8
Shank type with bore
Milling application Plunging; Ramping; Circular milling
Through-coolant yes
Machining strategy HPC
⌀ D3 56 mm
maximum cutting depth ap max 1 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
Circular interpolation milling ⌀ Dmin 119 mm
Circular interpolation milling ⌀ Dmax 124 mm
Ramping angle αmax 0.32 degrees
Ramping length L for αmax 54.3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Setting angle κ 15 degrees
Fz Helix 0.8
Type of product Copy mill

Identification numbers & Classifications

Article number 221965 63/8
EAN / GTIN 2050002058798
Manufacturer number TX781994

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart