• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH mini 40/5 mm

Article no.: 221965 40/5

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Plunging; Ramping; Circular milling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 5
Shank type with bore
Milling application Plunging; Ramping; Circular milling
Through-coolant yes
Machining strategy HPC
⌀ D3 33 mm
maximum cutting depth ap max 1 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 73 mm
Circular interpolation milling ⌀ Dmax 78 mm
Ramping angle αmax 0.55 degrees
Ramping length L for αmax 31.3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Setting angle κ 15 degrees
Fz Helix 0.8
Type of product Copy mill

Identification numbers & Classifications

Article number 221965 40/5
EAN / GTIN 4960664811496
Manufacturer number THN08326

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter MFH mini 40/5 mm

High feed rate milling cutter MFH mini 40/5 mm

Mounting bore ⌀ 16 16
Overall length Ltot 40 40
Through-coolant yes yes
⌀ D3 33 34
Circular interpolation milling ⌀ Dmin 73 74
Circular interpolation milling ⌀ Dmax 78 78
Ramping angle αmax 0.55 0.62

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart