• The item cannot be ordered due to missing prices.

DUO-LOCK extension, cylindrical, solid carbide Plain shank DL20

Article no.: 220375 DL20

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

DUO-LOCK interface DL20
Shank ⌀ Ds 20 mm
Through-coolant yes
⌀ D2 19.3 mm
Overall length L 125 mm
L2 75 mm
Recommended torque 80 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220375 DL20
EAN / GTIN 4034221176769
Manufacturer number 75.209.DL20.5.125.075

Description

Version:

Special dimensions available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart