• The item cannot be ordered due to missing prices.

DUO-LOCK extension, cylindrical, solid carbide Plain shank DL12

Article no.: 220375 DL12

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

DUO-LOCK interface DL12
Shank ⌀ Ds 12 mm
Through-coolant yes
⌀ D2 11.5 mm
Overall length L 93 mm
L2 45 mm
Recommended torque 30 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220375 DL12
EAN / GTIN 4034221176721
Manufacturer number 75.129.DL12.5.093.045

Description

Version:

Special dimensions available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart