{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 20 mm | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h9 | |
Number of cutting edges Z | 5 | |
Helix angle | 46 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D | |
Machining strategy | TPC | |
Through-coolant | no | |
suitable arbor | with threaded shank | |
Flute length L2 | 60 mm | |
⌀ D2 | 19.3 mm | |
Overhang L1 | 60 mm | |
Overall length L | 70 mm | |
DUO-LOCK interface | DL20 | |
Width across flats AF | 16 mm | |
recommended tightening torque | 80 Nm | |
Corner chamfer width at 45° | 0.6 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in steel < 900 N/mm2 | 0.039 mm | |
Type of product | Cutter insert for milling |
Article number | 220327 20 | |
EAN / GTIN | 4034221103314 | |
Manufacturer number | DL20F1105LL2000CDA |