• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL Power Series TPC, AlTiN, ⌀ h9 D1: 16mm

Article no.: 220327 16

Select article variation and quantity

⌀ h9 D1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • Number of cutting edges Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating AlTiN
Cutter ⌀ D 16 mm
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h9
Number of cutting edges Z 5
Helix angle 46 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D
Machining strategy TPC
Through-coolant no
suitable arbor with threaded shank
Flute length L2 48 mm
⌀ D2 15.5 mm
Overhang L1 48 mm
Overall length L 56 mm
DUO-LOCK interface DL16
Width across flats AF 13 mm
recommended tightening torque 60 Nm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in steel < 900 N/mm2 0.035 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 220327 16
EAN / GTIN 4034221103222
Manufacturer number DL16F1105LL1600CDA

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
700
Alu > 10% Si
N
235
Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
120
INOX < 900 N/mm²
M
80
Ti > 850 N/mm²
S
30
GG(G)
K
130
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Note:

hmax: The values stated in the table are maximum values.
aemax = 0.05 × D for TPC machining.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart