• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL HPC 2 mm

Article no.: 220314 2

Select article variation and quantity

⌀ f9 D1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Spacing of the cutters: unequal spacing
  • Helix angle: 36

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating AlTiN
    Cutter ⌀ D 2 mm
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ f8
    Number of cutting edges Z 3
    Spacing of the cutters unequal spacing
    Helix angle 36 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for side milling
    Machining strategy HPC
    Through-coolant no
    suitable arbor with threaded shank
    Flute length L2 3 mm
    ⌀ D2 9.6 mm
    Overhang L1 3 mm
    Overall length L 20 mm
    DUO-LOCK interface DL10
    Width across flats AF 8 mm
    recommended tightening torque 20 Nm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in steel < 900 N/mm2 0.018 mm
    Feed fz for side milling in steel < 900 N/mm2 0.036 mm
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 220314 2
    EAN / GTIN 4034221139948
    Manufacturer number DL10F2003MN0200SDA

    Application Table

    Alu plastics
    N
    700
    Aluminium (short chipping)
    N
    700
    Alu > 10% Si
    N
    235
    Steel < 500 N/mm²
    P
    220
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    120
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    60
    Ti > 850 N/mm²
    S
    30
    GG(G)
    K
    130
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart