• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL HPC, AlTiN, ⌀ f9 D1: 16mm

Article no.: 220314 16

Select article variation and quantity

⌀ f9 D1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating AlTiN
Cutter ⌀ D 16 mm
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
Number of cutting edges Z 3
Spacing of the cutters unequal spacing
Helix angle 36 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for side milling
Machining strategy HPC
Through-coolant no
suitable arbor with threaded shank
Flute length L2 24 mm
⌀ D2 15.5 mm
Overhang L1 24 mm
Overall length L 32 mm
DUO-LOCK interface DL16
Width across flats AF 13 mm
recommended tightening torque 60 Nm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.04 mm
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 220314 16
EAN / GTIN 4034221103246
Manufacturer number DL16F2003MN1600SDA

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
700
Alu > 10% Si
N
235
Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
120
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
30
GG(G)
K
130
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Downloads & documents

Compare with similar products

This article


Recommendations


DUO-LOCK HAIMER MILL HPC, AlTiN, ⌀ f9 D<sub>1</sub>: 16mm

DUO-LOCK HAIMER MILL HPC, AlTiN, ⌀ f9 D1: 16mm

Number of cutting edges Z 3 3
Through-coolant no no
Flute length L2 24 mm 12 mm
Helix angle characteristic unequal spacing unequal spacing
Feed fz for side milling in steel < 900 N/mm2 0.08 mm 0.1 mm
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling
Spacing of the cutters unequal spacing unequal spacing

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart