{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 30 mm | |
Overhang length L1 incl. recess | 40 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.055 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.065 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220292 10 | |
EAN / GTIN | 4034221164025 | |
Manufacturer number | F2004LLH1000CDA |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HAIMER MILL end mill 10 mm |
|||
Overhang length L1 incl. recess | 40 | 24 | 54 |
Coating | AlTiN | AlCrN | TiAlN |
Overall length L | 82 | 66 | 100 |
Standard | DIN 6527 | DIN 6527 | Manufacturer’s standard |
Cutting edge ⌀ DC | 10 | 10 | 10 |
Tolerance nominal ⌀ | f8 | f8 | 0 / -0.03 |
Type of product | End / face mill | End / face mill | End / face mill |