{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 33 mm | |
Overhang length L1 incl. recess | 54 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203059 10 | |
EAN / GTIN | 4062406377090 | |
Manufacturer number | 203059 10 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Steel solid carbide roughing end mill HPC 10 mm |
||
Overhang length L1 incl. recess | 54 | 24 |
Coating | TiAlN | AlCrN |
Overall length L | 100 | 66 |
Standard | Manufacturer’s standard | DIN 6527 |
Cutting edge ⌀ DC | 10 | 10 |
Tolerance nominal ⌀ | 0 / -0.03 | f8 |
Type of product | End / face mill | End / face mill |