{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread | M12 | |
Length L | 80 mm | |
Type of product | Screw |
Article number | 219865 | |
EAN / GTIN | 4045197879714 | |
Manufacturer number | 219865 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Milling cutter lock screw |
||||||
Drive | 10IP | 3 AF | TX8 | |||
Tightening torque | 5 Nm | 1.2 Nm | ||||
Thread | M12 | M2.6 | M16 | M20 | ||
Length L | 80 mm | 5.9 mm | 80 mm | 80 mm | ||
Type of product | Screw | Screw | Screw | Screw | Screw | Screw |