• The item cannot be ordered due to missing prices.

Milling cutter lock screw

Article no.: 219866

Product details

Technical Data

Thread M16
Length L 80 mm
Type of product Screw

Identification numbers & Classifications

Article number 219866
EAN / GTIN 4045197879738
Manufacturer number 219866

Downloads & documents

Compare with similar products

This article


Recommendations


Milling cutter lock screw

Milling cutter lock screw

Drive 10IP 3 AF TX8
Tightening torque 5 1.2
Thread M16 M2.6 M12 M20
Length L 80 5.9 80 80
Type of product Screw Screw Screw Screw Screw Screw

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart