• The item cannot be ordered due to missing prices.

SNHX 12045 neutral ST900

Article no.: 218601 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SNHX 12045
    Type ST900
    Grade HB7525
    Tool material Carbide
    Feed fz per tooth 0.08 mm
    Insert thickness 4.5 mm
    for slot width ap 8 mm
    Chamfer width 0.25 mm
    Number of changes/inserts 4
    Insert thickness E 4.76 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 218601 ST900
    EAN / GTIN 4045197532091
    Manufacturer number 218601 ST900

    Application Table

    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    170
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae max.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart