• The item cannot be ordered due to missing prices.

Side milling cutter with collar Width ap = 8 mm 100 mm

Article no.: 218565 100
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of effective inserts Zeff 5
Number of indexable inserts 10
Shank type with bore
Through-coolant no
Tool exchange PowerCard
maximum cutting depth ae max 24.2 mm
Collar ⌀ d1 48 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert SNHX
ISO code indexable insert SN.. 12045
Pack of insert screws 219978 (IP15; 2.2 Nm)
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218565 100
EAN / GTIN 4045197530264
Manufacturer number 218565 100

Description

Version:

Side milling cutters of robust special steel for reduced vibration.

Application:

For milling grooves and slots. For flat or non-flat slot base.

Spare part:

No. 219978 (TX15; 2.2 Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15.
Side milling cutters available up to ⌀ D = 200 mm.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart