• The item cannot be ordered due to missing prices.

T-slot cutter 40/2 mm

Article no.: 218300 40/2

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of effective inserts Zeff 2
Shank type Weldon shank
Through-coolant yes
Tool exchange PowerCard
Number of indexable inserts 4
Slot depth ap 17 mm
Collar ⌀ d1 21 mm
Overhang L1 50 mm
Overall length Ltot 108 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert SP.T 09T308
Pack of insert screws 219841 (15IP; 3.0 Nm)
Corner chamfer angle 90 degrees
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 218300 40/2
EAN / GTIN 4045197608093
Manufacturer number 218300 40/2

Description

Version:

End mill with clamping face and internal coolant supply. Deeply recessed at the cutting area to allow working in very deep slots. Anti-corrosion surface treatment.

Application:

For slots to DIN 650.

Note:

Coolant feed via the internal coolant supply is preferable in order to achieve optimum chip clearance.
Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart