• The item cannot be ordered due to missing prices.

T-slot cutter 32/2 mm

Article no.: 218300 32/2

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 32 mm
    Number of effective inserts Zeff 2
    Shank type Weldon shank
    Through-coolant yes
    Tool exchange PowerCard
    Number of indexable inserts 4
    Slot depth ap 14 mm
    Collar ⌀ d1 17 mm
    Overhang L1 38 mm
    Overall length Ltot 88 mm
    Shank ⌀ Ds h6 20 mm
    suitable indexable insert SP.T 09T308
    Pack of insert screws 219841 (15IP; 3.0 Nm)
    Corner chamfer angle 90 degrees
    Type of product Slot milling cutter

    Identification numbers & Classifications

    Article number 218300 32/2
    EAN / GTIN 4045197608086
    Manufacturer number 218300 32/2

    Description

    Version:

    End mill with clamping face and internal coolant supply. Deeply recessed at the cutting area to allow working in very deep slots. Anti-corrosion surface treatment.

    Application:

    For slots to DIN 650.

    Note:

    Coolant feed via the internal coolant supply is preferable in order to achieve optimum chip clearance.
    Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart