{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Cutting edge ⌀ DC | 21 mm | |
Number of effective inserts Zeff | 1 | |
Shank type | Weldon shank | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of indexable inserts | 2 | |
Slot depth ap | 9 mm | |
Collar ⌀ d1 | 11 mm | |
Overhang L1 | 26 mm | |
Overall length Ltot | 76 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable indexable insert | SP.T 060304 | |
Set of insert screws | 219840 (8IP; 1.2 Nm) | |
Corner chamfer angle | 90 degrees | |
Type of product | Slot milling cutter |
Article number |
218300 21/1
Copy |
|
EAN / GTIN |
4045197608062
Copy |
|
Manufacturer number |
218300 21/1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |