• The item cannot be ordered due to missing prices.

Milling insert for internal threads 60° 5 mm

Article no.: 218063 5

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60
  • Cutting direction: right-hand and left-hand

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread pitch 5 mm
    Grade HB7720
    Tool material Carbide
    Thread type M; M-LH; MF; MF-LH
    Flank angle 60 degrees
    Insert size 41 mm
    Internal/external application Internal
    suitable for threads M14; M16
    Number of cutting edges Z 8
    Cutting direction right-hand and left-hand
    Full profile yes
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 218063 5
    EAN / GTIN 4045197447418
    Manufacturer number 218063 5

    Application Table

    Alu plastics
    N
    140
    Aluminium (short chipping)
    N
    120
    Alu > 10% Si
    N
    80
    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    110
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    70
    Ti > 850 N/mm²
    S
    40
    GG(G)
    K
    70
    CuZn
    N
    120
    Graphite, GRP, CRP
    N
    120
    Uni
     
    wet maximum
     

    Description

    Version:

    Sturdy milling inserts for high feed rates and high productivity.
    Double-edged

    Application:

    For metric internal threads 60° to DIN / ISO R 262 (DIN 13) tolerance class 6g.

    Note:

    Always fit the thread milling inserts with the marks matching, otherwise the thread will be distorted! (Sides have either a mark or no mark).
    Feed fz = HB 7720 in steel < 750 N/mm2 = 0.25 mm / tooth.
    Feed fz = HB 7735 in INOX > 900 N/mm2 = 0.15 mm / tooth.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart