• The item cannot be ordered due to missing prices.

High performance indexable thread mill, Weldon shank, Effective ⌀ D / Overhang L1: 36/65mm

Article no.: 218050 36/65

Select article variation and quantity

Effective ⌀ D / Overhang L1 (mm) Unit price incl. VAT
  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Effective ⌀ D 36 mm
Overhang L1 65 mm
Shank type Weldon shank
Application for type of drilling Blind hole; Through hole
Cutting direction left-hand and right-hand
Through-coolant yes
Insert size 41
Number of cutting edges Z 4
Overall length Ltot 128 mm
Shank ⌀ Ds 32 mm
Clamping screw 219928
Fixing screw 219927
Number of clamping slots 4
Type of product thread milling cutter

Identification numbers & Classifications

Article number 218050 36/65
EAN / GTIN 4045197447197
Manufacturer number 218050 36/65

Description

Udførelse:

HPC-gevindfræser til reducerede bearbejdningstider.

Anvendelse:

Universelt anvendelig til udvendigt og indvendigt højre- og venstregevind. Til gennemgangs- og bundhulsbearbejdning.

Bemærk:

Fræser nr. 218050 str. 17/26 og 17/36 egnet til stigning op til og med 2,5 mm.
Fræser nr. 218050 str. 30/65 egnet til stigning < 5.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart