• The item cannot be ordered due to missing prices.

High performance indexable thread mill 24,5/43 mm

Article no.: 218050 24,5/43
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Effective ⌀ D / Overhang L1 (mm) Unit price incl. VAT
  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Effective ⌀ D 24.5 mm
    Overhang L1 43 mm
    Shank type Weldon shank
    Application for type of drilling Blind hole; Through hole
    Cutting direction left-hand and right-hand
    Through-coolant yes
    Insert size 41
    Number of cutting edges Z 2
    Overall length Ltot 104 mm
    Shank ⌀ Ds 25 mm
    Clamping screw 219928
    Fixing screw 219927
    Number of clamping slots 2
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 218050 24,5/43
    EAN / GTIN 4045197447173
    Manufacturer number 218050 24,5/43

    Description

    Version:

    HPC thread milling cutters for reduced machining times.

    Application:

    For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes.

    Note:

    Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm.
    Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart