{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Effective ⌀ D | 10 mm | |
Overhang L1 | 20 mm | |
Shank type | Weldon shank | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | left-hand and right-hand | |
Through-coolant | yes | |
Insert size | 19 | |
Number of cutting edges Z | 1 | |
Overall length Ltot | 68 mm | |
Shank ⌀ Ds | 12 mm | |
Fixing screw | 219859 | |
Number of clamping slots | 1 | |
Type of product | thread milling cutter |
Article number | 218050 10/20 | |
EAN / GTIN | 4045197645517 | |
Manufacturer number | 218050 10/20 |