• The item cannot be ordered due to missing prices.

Chamfer mill 45° 16

Article no.: 216625 16

Select article variation and quantity

Type Unit price incl. VAT
  • Chamfering angle reverse: 45
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank type Weldon shank
    Chamfering angle reverse 45 degrees
    Through-coolant no
    Number of cutting edges Z 2
    ⌀ D 16 mm
    maximum chamfering ⌀ Dmax 28.8 mm
    Overhang L1 32 mm
    Overall length Ltot 100 mm
    Shank ⌀ Ds h6 16 mm
    suitable indexable insert SP..09T308
    Pack of insert screws 219841 (15IP; 3.0 Nm)
    Type of product Indexable end mill

    Identification numbers & Classifications

    Article number 216625 16
    EAN / GTIN 4045197940193
    Manufacturer number 216625 16

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Chamfer mill 45°  16

    Chamfer mill 45° 16

    Chamfering angle reverse 45 45 45
    Number of cutting edges Z 2 2 5
    Through-coolant no yes yes
    maximum chamfering ⌀ Dmax 28.8 28.3 22.7
    Shank type Weldon shank Weldon shank Plain shank
    Shank ⌀ Ds h6 16 16 12
    Type of product Indexable end mill Indexable end mill Indexable end mill

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart