• The item cannot be ordered due to missing prices.

Chamfer mill 45° 12

Article no.: 216625 12

Select article variation and quantity

Type Unit price incl. VAT
  • Chamfering angle reverse: 45
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank type Weldon shank
    Chamfering angle reverse 45 degrees
    Through-coolant no
    Number of cutting edges Z 1
    ⌀ D 12 mm
    maximum chamfering ⌀ Dmax 23.7 mm
    Overhang L1 37 mm
    Overall length Ltot 100 mm
    Shank ⌀ Ds h6 20 mm
    suitable indexable insert SP..09T308
    Pack of insert screws 219841 (15IP; 3.0 Nm)
    Type of product Indexable end mill

    Identification numbers & Classifications

    Article number 216625 12
    EAN / GTIN 4045197940186
    Manufacturer number 216625 12

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Chamfer mill 45°  12

    Chamfer mill 45° 12

    ⌀ D 12 12
    Overall length Ltot 100 100
    Through-coolant no yes
    suitable indexable insert SP..09T308 SC.. 05T104
    Shank type Weldon shank Plain shank
    Pack of insert screws 219841 (15IP; 3.0 Nm) 219828 (6IP; 0.6 Nm)
    Shank ⌀ Ds h6 20 12

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart