• The item cannot be ordered due to missing prices.

GARANT Power Tang 90° tangential high-performance shoulder mill, with threaded shank, ⌀ D / Zeff: 25/2mm

Article no.: 215974 25/2

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Tang
Cutting edge ⌀ DC 25 mm
Number of effective inserts Zeff 2
Number of indexable inserts 8
maximum cutting depth ap max 32 mm
Overall length Ltot 45 mm
⌀ D1 h6 12.5 mm
⌀ D2 23 mm
Mounting thread M M12
Shank type with threaded shank
Setting angle κ 90
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Pack of insert screws 219868 2 (8IP; 1.2 Nm)
suitable indexable insert LO.U0904..
Type of product End / face mill

Identification & Classification

Article number 215974 25/2
EAN / GTIN 4045197940100
Manufacturer number 215974 25/2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart