• The item cannot be ordered due to missing prices.

GARANT Power Tang 90° tangential high-performance shoulder mill 32/3 mm

Article no.: 215974 32/3

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Tang
Cutting edge ⌀ DC 32 mm
Number of effective inserts Zeff 3
Number of indexable inserts 15
maximum cutting depth ap max 39 mm
Overall length Ltot 50 mm
⌀ D1 h6 17 mm
⌀ D2 30 mm
Mounting thread M M16
Shank type with threaded shank
Setting angle κ 90
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Pack of insert screws 219868 2 (8IP; 1.2 Nm)
suitable indexable insert LO.U0904..
Type of product End / face mill

Identification numbers & Classifications

Article number 215974 32/3
EAN / GTIN 4045197940117
Manufacturer number 215974 32/3

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart