• The item cannot be ordered due to missing prices.

Shoulder mill 90° 32/3 mm

Article no.: 215860 32/3

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Number of effective inserts Zeff 3
Number of indexable inserts 12
maximum cutting depth ap max 38 mm
Overhang L1 54 mm
Overall length Ltot 114 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert AP.. 1003
Pack of insert screws 219814 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215860 32/3
EAN / GTIN 4045197133311
Manufacturer number 215860 32/3

Description

Version:

Very high metal removal rate, as 2 or 3 cutting edges are in action during each rotation.

Application:

For peripheral milling and side milling.

Note:

Not for ramping or circular plunging!
Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart