{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Number of effective inserts Zeff | 3 | |
Number of indexable inserts | 9 | |
maximum cutting depth ap max | 28 mm | |
Overhang L1 | 52 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | AP.. 1003 | |
Set of insert screws | 219814 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215860 25/3 | |
EAN / GTIN | 4045197133298 | |
Manufacturer number | 215860 25/3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |