• The item cannot be ordered due to missing prices.

Shoulder mill 90° 25/2L mm

Article no.: 215800 25/2L

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overhang L1 55 mm
Overall length Ltot 170 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 22 mm
Circular interpolation milling ⌀ Dmin 47 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 0.72 degrees
Ramping length L for αmax 19.85 mm
suitable indexable insert AP.. 1003..
Pack of insert screws 219814 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215800 25/2L
EAN / GTIN 4045197281197
Manufacturer number 215800 25/2L

Description

Application:

Universal application in all materials.
  • Angle and slot milling, milling pockets, circular milling, bore milling, peripheral milling.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.
  • Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use (e.g. with copper paste).

Downloads & documents

Compare with similar products

This article


Recommendations


Shoulder mill 90°  25/2L mm

Shoulder mill 90° 25/2L mm

Number of cutting edges Z 2 2
Milling application Circular milling ;Ramping ;End milling End milling ;Circular milling ;Ramping
Overall length Ltot 170 180
Through-coolant yes yes
suitable indexable insert AP.. 1003.. AP.. 1335..
Cutting edge ⌀ DC 25 25
Shank ⌀ Ds h6 25 20

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart