{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Number of cutting edges Z | 1 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 37 mm | |
Overall length Ltot | 85 mm | |
Shank ⌀ Ds h6 | 16 mm | |
⌀ D3 | 11 mm | |
Circular interpolation milling ⌀ Dmin | 25 mm | |
Circular interpolation milling ⌀ Dmax | 26.8 mm | |
Ramping angle αmax | 1.55 degrees | |
Ramping length L for αmax | 9.25 mm | |
suitable indexable insert | AP.. 1003.. | |
Set of insert screws | 219814 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number |
215800 14/1
Copy |
|
EAN / GTIN |
4045197702654
Copy |
|
Manufacturer number |
215800 14/1
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |