{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
ISO code indexable insert | APMT 060220 ER | |
Type | GG | |
Corner radius | 2 mm | |
Grade | HB7730 | |
Tool material | Carbide | |
Feed fz per tooth | 0.08 mm | |
Type of product | Indexable insert for milling |
Article number | 215674 GG | |
EAN / GTIN | 4045197673770 | |
Manufacturer number | 215674 GG |
This article |
Recommendations |
||
---|---|---|---|
APMT 060220 ER GG |
|||
Corner radius | 2 | 1.2 | 1.6 |
ISO code indexable insert | APMT 060220 ER | APMT 180512 ER | APMT 133516 ER |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7730 | HB7730 | HB7730 |
Type | GG | GG | GG |
Feed fz per tooth | 0.08 | 0.2 | 0.18 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |