• The item cannot be ordered due to missing prices.

APMT 060220 ER, HB7520, Type: ST1400

Article no.: 215659 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 060220 ER
Type ST1400
Corner radius 2 mm
Grade HB7520
Tool material Carbide
Feed fz per tooth 0.1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215659 ST1400
EAN / GTIN 4045197673732
Manufacturer number 215659 ST1400

Application Table

Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
150
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart