{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
ISO code indexable insert | APMT 060220 ER | |
Type | ST900 | |
Corner radius | 2 mm | |
Grade | HB7520 | |
Tool material | Carbide | |
Feed fz per tooth | 0.1 mm | |
Type of product | Indexable insert for milling |
Article number | 215641 ST900 | |
EAN / GTIN | 4045197673671 | |
Manufacturer number | 215641 ST900 |