• The item cannot be ordered due to missing prices.

APMT 060204 ER, HB7520, Type: ST900

Article no.: 215638 ST900

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 060204 ER
Type ST900
Corner radius 0.4 mm
Type HB7520
Tool material Carbide
Feed fz per tooth 0.1 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215638 ST900
EAN / GTIN 4045197601438
Manufacturer number 215638 ST900
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
340
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
260
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart