APMT 060220 FR, HU7810, Type: ALU

Article no.: 215626 ALU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,590.01 / Piece
  • from 10 Piece
    INR  1,324.85 / Piece
on request
In stock Available in 11-14 working days
515 pieces in stock 515 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 060220 FR
Type ALU
Corner radius 2 mm
Type HU7810
Tool material Carbide
Feed fz per tooth 0.1 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215626 ALU
EAN / GTIN 4045197707932
Manufacturer number 215626 ALU
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase
To shopping cart