{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overall length Ltot | 26 mm | |
⌀ D1 h6 | 8.5 mm | |
⌀ D2 | 12.7 mm | |
Mounting thread M | M8 | |
⌀ D3 | 13 mm | |
Circular interpolation milling ⌀ Dmin | 29 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Circular interpolation milling ap | 1.2 mm | |
Ramping angle αmax | 1.64 degrees | |
Ramping length L for αmax | 10.5 mm | |
suitable indexable insert | AP.. 1335.. | |
Pack of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215570 16/2 | |
EAN / GTIN | 4045197409195 | |
Manufacturer number | 215570 16/2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Softcut 90° shoulder mill MTC 16/2 mm |
|||
Mounting thread M | M8 | M8 | |
Milling application | Circular milling; Circular milling; Ramping | End milling; Circular milling; Ramping | Corner milling |
Overall length Ltot | 26 mm | 23 mm | |
Through-coolant | yes | yes | yes |
suitable indexable insert | AP.. 1335.. | AP.. 1003 | |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 16 mm | 16 mm |