• The item cannot be ordered due to missing prices.

GARANT Softcut 90° shoulder mill MTC, Weldon shank, ⌀ D / number of teeth Z: 25/3mm

Article no.: 215560 25/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 3
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling; Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overhang L1 49 mm
Overall length Ltot 105 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 22 mm
Circular interpolation milling ⌀ Dmin 47 mm
Circular interpolation milling ⌀ Dmax 48 mm
Circular interpolation milling ap 1.9 mm
Ramping angle αmax 0.88 degrees
Ramping length L for αmax 19.5 mm
suitable indexable insert AP.. 1335..
Pack of insert screws 219826 (8IP; 2.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215560 25/3
EAN / GTIN 4045197408945
Manufacturer number 215560 25/3

Description

Version:

High precision indexable shoulder mill with irregular pitch for very smooth cutting, very high precision, and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

Application:

For shoulder milling to large depths, also into solid. General use in all steels including stainless steels and acid-proof steels.

Spare part:

Pack of insert screws No. 219826 (8IP; 2.2 Nm).

Note:

The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm.
GARANT torque screwdriver TQ No. 211750 size 2.2, use bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart