• The item cannot be ordered due to missing prices.

APMT 133524 ER INOX

Article no.: 215398 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 133524 ER
Type INOX
Corner radius 2.4 mm
Grade HB8630
Tool material Carbide
Feed fz per tooth 0.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215398 INOX
EAN / GTIN 4045197747686
Manufacturer number 215398 INOX

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart