• The item cannot be ordered due to missing prices.

APMT 133504 ER, HB7930, Type: TI

Article no.: 215366 TI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 133504 ER
Type TI
Corner radius 0.4 mm
Grade HB7930
Tool material Carbide
Feed fz per tooth 0.13 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215366 TI
EAN / GTIN 4045197673633
Manufacturer number 215366 TI

Application Table

Ti > 850 N/mm²
S
40
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart