• The item cannot be ordered due to missing prices.

APMT 133516 ER INOX

Article no.: 215363 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 133516 ER
Type INOX
Corner radius 1.6 mm
Grade HB7630
Tool material Carbide
Feed fz per tooth 0.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215363 INOX
EAN / GTIN 4045197673619
Manufacturer number 215363 INOX

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart