APMT 133512 ER, HB7630, Type: INOX

Article no.: 215362 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,683.77 / Piece
  • from 10 Piece
    INR  1,403.45 / Piece
on request
In stock Available in 11-14 working days
492 pieces in stock 492 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 133512 ER
Type INOX
Corner radius 1.2 mm
Type HB7630
Tool material Carbide
Feed fz per tooth 0.18 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215362 INOX
EAN / GTIN 4045197601315
Manufacturer number 215362 INOX
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase
To shopping cart