• The item cannot be ordered due to missing prices.

APET 133502 FR, HU7810, Type: ALU

Article no.: 215301 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APET 133502 FR
Type ALU
Corner radius 0.2 mm
Grade HU7810
Tool material Carbide
Feed fz per tooth 0.2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215301 ALU
EAN / GTIN 4045197953216
Manufacturer number 215301 ALU

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APET 133502 FR, HU7810, Type: ALU

APET 133502 FR, HU7810, Type: ALU

Corner radius 0.2 mm 0.2 mm 0.2 mm
ISO code indexable insert APET 133502 FR APHT 100302 FR APMT 060202 FR
Tool material Carbide Carbide Carbide
Grade HU7810 HU7815 HU7810
Type ALU ALU ALU
Feed fz per tooth 0.2 mm 0.12 mm 0.1 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart