• The item cannot be ordered due to missing prices.

APET 180508 FR diamond-coated ALU

Article no.: 215214 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APET 180508 FR
Type ALU
Corner radius 0.8 mm
Grade HB7810
Tool material Carbide
Feed fz per tooth 0.2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215214 ALU
EAN / GTIN 4045197600929
Manufacturer number 215214 ALU

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
600
Alu > 10% Si
N
550
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APET 180508 FR diamond-coated ALU

APET 180508 FR diamond-coated ALU

Corner radius 0.8 0.8 0.8 0.8
ISO code indexable insert APET 180508 FR APET 180508 FR APKT 16..08 PDFR APET 133508 FR
Tool material Carbide Carbide Carbide Carbide
Grade HB7810 HU7810 HU7710 HU7810
Type ALU ALU ALU ALU
Feed fz per tooth 0.2 0.2 0.18 0.2
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart