{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 2 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | XNEX 040308 | |
Pack of insert screws | 219878 1 (7IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215182 40/6 | |
EAN / GTIN | 4062406570170 | |
Manufacturer number | 215182 40/6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 40/6mm |
|||||
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 |
Milling application | Ramping | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling | Corner milling | End milling |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
suitable indexable insert | XNEX 040308 | AP.. 1335.. | AP.. 1003.. | LO.U0904.. | AP.. 1003.. |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |